Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
35B112F X 3/4
Description
H35B112F X 3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B112F X 3/4
BDI # 914485
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
35B112F X 7/8
Description
H35B112F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B112F X 7/8
BDI # 914486
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
35SH112H
Description
35SH112H ROLLER CHAIN SPROCKET ; 3/8" P 112T SH BUSHED W/HARDENED TEETH
Part # 35SH112H
BDI # 919908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed