Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
40BS14SS X 3/4 KW 2-SS
Description
40BS14SS X 3/4 KW 2-SS SPROCKET ; 2.49 IN OD X 7/8" LTB X 1/2 P
Part # 40BS14SS X 3/4 KW 2-SS
BDI # 21558755
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.49
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
40B14SS X 1/2 RSB
Description
40B14SS X 1/2 RSB ROLLER CHAIN SPROCKET ; 1/2" ROUGH STOCK BORE
Part # 40B14SS X 1/2 RSB
BDI # 22383650
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.49
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H40B14 X 1
Description
40B14H X 1 SPROCKET ; 2.49 IN OD X 7/8 LTB X 1-1/4 P STEEL
Part # H40B14 X 1
BDI # 21462818
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
H40B14F X 3/4
Description
H40B14FL ROLLER CHAIN SPROCKET ; 1/2" P 1T HT 3/4" BORE
Part # H40B14F X 3/4
BDI # 916331
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38638
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore