50B36FH X 3/4
Description
50B36FH X 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 36T 3/4" BORE W/HARDENED TEETH
Part # 50B36FH X 3/4
BDI # 17159478
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
39019
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50B36FH X 1-1/2
Description
50B36FH X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-1/2" BORE W/HARDENED TEETH
Part # 50B36FH X 1-1/2
BDI # 17159469
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
39014
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50BTL36H
Description
50BTL36H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 36T TAPERLOCK W/HT
Part # 50BTL36H
BDI # 17159618
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38103
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50B36FH X 1-3/16
Description
50B36FH X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-3/16" BORE W/HARDENED TEETH
Part # 50B36FH X 1-3/16
BDI # 24344043
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50B36FH X 1-3/8
Description
50B36FH X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-3/8" BORE W/HARDENED TEETH
Part # 50B36FH X 1-3/8
BDI # 17159475
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
572345
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore