60Q40H
Description
60Q40H ROLLER CHAIN SPROCKET ; 3/4" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 60Q40H
BDI # 17159839
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
573338
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
60B40FH X 2-7/16
Description
60B40FH X 2-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 40T 2-7/16" BORE W/HARDENED TEETH
Part # 60B40FH X 2-7/16
BDI # 17159763
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Global Part Number GPN:
572333
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
H60B40Z001
Description
H60B40Z001 ROLLER CHAIN SPROCKET ; 2" ID 1/2" KW 4" HD OIL DIP
Part # H60B40Z001
BDI # 21558919
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
60TTA40-50-2
Description
60TTA40-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA40-50-2
BDI # 26381058
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
60TTA40-70-2
Description
60TTA40-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA40-70-2
BDI # 26382326
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore