DS60A14H X 1-1/2 3/8 KW SS
Description
DS60A14H X 1-1/2 3/8 KW SS SPROCKET ; 3.74" OD X 1-15/16" LTB X 3/4" P STEEL
Part # DS60A14H X 1-1/2 3/8 KW SS
BDI # 21463104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS80A14H
Description
DS80A14H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 14T DBL SGL W/HT
Part # DS80A14H
BDI # 913077
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
573138
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
DS60A14H
Description
DS60A14H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 14T DBL SGL W/HT
Part # DS60A14H
BDI # 913068
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
573066
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
DS100A14H
Description
DS100A14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A14H
BDI # 17160000
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
DS100A14H X 1-7/8
Description
DS100A14H X 1-7/8 ROLLER CHAIN SPROCKET ; 6.23" OD X 2-11/16" LTB X 1-1/4" P STEEL
Part # DS100A14H X 1-7/8
BDI # 21525165
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore