H120A14
Description
H120A14 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 14T A-PLATE W/HT
Part # H120A14
BDI # 913861
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
D200A14H
Description
D200A14H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A14H
BDI # 913275
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.452
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
D180A14H X 2 RSB
Description
D180A14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A14H X 2 RSB
BDI # 22381485
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore