Page 1 of 9

Next

Compare
T80Q17

COMPARE

T80Q17

Description
T80Q17 SPLIT TAPER HT ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # T80Q17

BDI # 918984

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.949
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 138.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H10BA17

COMPARE

H10BA17

Description
10BA17 ; POR USE H10BA17-BORE NON STD BORE SZ

TSUBAKI

Part # H10BA17

BDI # 921276

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.401
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 3.718
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 86.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H35A17

COMPARE

H35A17

Description
H35A17 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 17T A-PLATE W/HT

TSUBAKI

Part # H35A17

BDI # 913737

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.041

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.231
Pitch Diameter - Millimeter: 51.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A17 X 2-1/2IN MTO

COMPARE

50A17 X 2-1/2IN MTO

Description
50A17 X 2-1/2IN RLR CHAIN SPROCKET ; 50CHAIN 17T

TSUBAKI

Part # 50A17 X 2-1/2IN MTO

BDI # 26306805

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD35A17

COMPARE

HD35A17

Description
D35A17 ; POR SB HARDENED SPROCKET

TSUBAKI

Part # HD35A17

BDI # 913090

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.041

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.231
Pitch Diameter - Millimeter: 51.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY