445MT25AF-F0.875
Description
445MT25AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT25AF-F0.875
BDI # 925842
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
4414MT40AF-F2.125
Description
4414MT40AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-F2.125
BDI # 925714
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4414MT40AF-F2.250
Description
4414MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-F2.250
BDI # 925715
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
80B44F X 2-7/16
Description
H80B44F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B44F X 2-7/16
BDI # 916018
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.582
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Finished Bore
80B44F X 2-3/16
Description
H80B44F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B44F X 2-3/16
BDI # 916017
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.582
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Finished Bore