Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore
H80B40F X 1-7/8
Description
H80B40 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 40 TEETH TYPE B 1-7/8IN BORE
Part # H80B40F X 1-7/8
BDI # 21972430
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
120F40H
Description
120F40H ROLLER CHAIN SPROCKET ; 1-1/2" P 40T F BUSHED W/HARDENED TEETH
Part # 120F40H
BDI # 919832
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
QD Bushing
Global Part Number GPN:
37814
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
120S40H
Description
120S40H ROLLER CHAIN SPROCKET ; 1-1/2" P 40T M BUSHED W/HARDENED TOOTH
Part # 120S40H
BDI # 17158689
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Split Taper Bushing
Global Part Number GPN:
573255
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed