Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
27.888
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
24.402
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
28A42
Description
28A42 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A42
BDI # 23072640
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
24.402
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
27.888
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore