568MT20AF-F0.625
Description
568MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F0.625
BDI # 926594
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
568MT20AF-F1.125
Description
568MT20AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F1.125
BDI # 926598
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
568MT20AF-F1.250
Description
568MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F1.250
BDI # 926599
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
565MT15AF-SH
Description
565MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 565MT15AF-SH
BDI # 926591
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
5614MT85AF-F2.000
Description
5614MT85AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F2.000
BDI # 926585
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85