Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
31.096
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore
H80-4C95 3.4385/3.4405 3/4 X 3/8KW
Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW
BDI # 25176560
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
18014MG90B-6050
Description
18014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG90B-6050
BDI # 921954
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
18014MG68B-4535
Description
18014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG68B-4535
BDI # 921953
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.685
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
30.07
Pitch Diameter - Millimeter:
728.599
Mounting Method:
Rough Bore