Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
RS12B-1-OL
Description
RS12B-1 OL ROLLER CHAIN OFFSET LINK ; 12B CHAIN 0.75MM CHAIN PITCH COTTERED
Part # RS12B-1-OL
BDI # 1405824
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS12B-2-CL
Description
RS12B-2CL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Part # RS12B-2-CL
BDI # 1405819
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602791
Chain Series:
Standard
Internal Special Features:
No