ODG532 ZB45/120 50HZ T.BOX=E
Description
WEG ODG532 ZB45/120 50HZ T.BOX=E
Part # ODG532 ZB45/120 50HZ T.BOX=E
BDI # 15074670
Features
Mounting Frame:
OG5
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
23
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.142
Overall Width - Inch:
6.004