Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.386
Other Features:
DIN 8187 Chain | 12MM to 40MM Bore | Simplex
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.035
Other Features:
DIN 8187 Chain | 14MM to 40MM Bore | Simplex
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
48-H-150 10AF pulley, z=48 b=4
Description
WMH HERION 48-H-150 10AF pulley, z=48 b=4
Part # 48-H-150 10AF pulley, z=48 b=4
BDI # 15049587
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Web Style
Pitch Diameter - Millimeter:
194.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
DIN 8187 Chain | 12MM to 35MM Bore | Simplex
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.913
Other Features:
DIN 8187 Chain | 12MM to 30MM Bore | Simplex
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing