2517 2 1/4
Description
2517 2 1/4 TAPERED BUSHING ; 2-1/4" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 2 1/4
BDI # 617937
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
464006
Bushing Series:
2517
2517 X 40MM-KW
Description
2517 X 40MM-KW TL BUSHING ; 40MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 X 40MM-KW
BDI # 256969
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
Keyway on ID
Global Part Number GPN:
460064
Bushing Series:
2517
2517 X 55MM-KW
Description
2517 X 55MM-KW TL BUSHING ; 55MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 X 55MM-KW
BDI # 256974
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
Keyway on ID
Global Part Number GPN:
460071
Bushing Series:
2517
2517 X 1-7/8-KW
Description
2517 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 X 1-7/8-KW
BDI # 256774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
460036
Bushing Series:
2517
2517 40MM
Description
2517 40MM TAPERED BUSHING ; 40MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 40MM
BDI # 617953
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
Keyway on ID
Global Part Number GPN:
464021
Bushing Series:
2517