SDS X 1-15/16-KW
Description
SDS X 1-15/16-KW QD BUSHING ; 1-15/16" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS X 1-15/16-KW
BDI # 257269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
460727
Bushing Series:
SDS
SDS X 25MM-KW
Description
SDS X 25MM-KW QD BUSHING ; 25MM BORE 55.55MM OD 34.925MM LTB
Part # SDS X 25MM-KW
BDI # 257098
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
Keyway on ID
Global Part Number GPN:
460745
Bushing Series:
SDS