26-8M-20 NR. 08M2026
Description
SATI 26-8M-20 NR. 08M2026
Part # 26-8M-20 NR. 08M2026
BDI # 1403903
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
26-8M-20 1108 NR. 0820026
Description
SATI 26-8M-20 1108 NR. 0820026
Part # 26-8M-20 1108 NR. 0820026
BDI # 1404501
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
26-8M-30 1108 NR. 0830026
Description
SATI 26-8M-30 1108 NR. 0830026
Part # 26-8M-30 1108 NR. 0830026
BDI # 1404515
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
26-8M-30 NR. 08M3026
Description
SATI 26-8M-30 NR. 08M3026
Part # 26-8M-30 NR. 08M3026
BDI # 1403921
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
PHP 26L100TB
Description
PHP 26L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26L100TB
BDI # 1289114
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
78.83
Mounting Method:
Bushed