PHP 27L100TB
Description
PHP 27L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27L100TB
BDI # 1289115
Features
Pitch Diameter - Inch:
3.223
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.193
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
81.86
Mounting Method:
Bushed
PHP 27-8M-50TB
Description
PHP 27-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27-8M-50TB
BDI # 1289627
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Bushed
8MX27S12-1108
Description
8MX27S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 27T 21MM W BORE FOR 1108 BUSHING
Part # 8MX27S12-1108
BDI # 21976876
Features
Pitch Diameter - Inch:
0.107
Flange Outside Diameter - Millimeter:
3.207
Inch - Metric:
Metric
Outside Diameter - Inch:
0.104
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.707
Mounting Method:
Bushed
8MX27S12-1108
Description
8MX27S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756345
Part # 8MX27S12-1108
BDI # 24302516
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
16.002
Face Width - Inch:
0.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
27G-8M-21-1108
Description
GTR-27G-8M-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 27G-8M-21-1108
BDI # 419105
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
73
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577364
Pitch Diameter - Millimeter:
68.75