84L075 2012 NR. TL75084
Description
SATI 84L075 2012 NR. TL75084
Part # 84L075 2012 NR. TL75084
BDI # 1405599
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
PULLEY TIMING 84H150 9A ST TL2012
Description
IPL PULLEY TIMING 84H150 9A ST TL2012
Part # PULLEY TIMING 84H150 9A ST TL2012
BDI # 15069193
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
PHP 84H100TB
Description
PHP 84H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 84H100TB
BDI # 1289264
Features
Pitch Diameter - Inch:
13.37
Inch - Metric:
Inch
Outside Diameter - Inch:
13.316
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
339.6
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PULLEY TIMING 84H100 9A ST TL2012
Description
IPL PULLEY TIMING 84H100 9A ST TL2012
Part # PULLEY TIMING 84H100 9A ST TL2012
BDI # 15093197
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05