8MX60S12-2012
Description
8MX60S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756568
Part # 8MX60S12-2012
BDI # 24302650
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162.814
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
TB60L100
Description
TB60L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # TB60L100
BDI # 612146
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573644
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
8MX60S21-2012
Description
8MX60S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756569
Part # 8MX60S21-2012
BDI # 24302652
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
608MG12BF-2012
Description
608MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG12BF-2012
BDI # 922828
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
PHP 60H100TB
Description
PHP 60H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60H100TB
BDI # 1289262
Features
Pitch Diameter - Inch:
9.551
Inch - Metric:
Inch
Outside Diameter - Inch:
9.497
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
242.6
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4