2/SPB315 2517 NR. BT03152
Description
SATI 2/SPB315 2517 NR. BT03152
Part # 2/SPB315 2517 NR. BT03152
BDI # 1404714
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.677
Outside Diameter - Millimeter:
322
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2
2/SPB280 2517 NR. BT02802
Description
SATI 2/SPB280 2517 NR. BT02802
Part # 2/SPB280 2517 NR. BT02802
BDI # 1404705
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.299
Outside Diameter - Millimeter:
287
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2
2/SPB300 2517 NR. BT03002
Description
SATI 2/SPB300 2517 NR. BT03002
Part # 2/SPB300 2517 NR. BT03002
BDI # 1404711
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.087
Outside Diameter - Millimeter:
307
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2
64-8M-30 2517 NR. 0830064
Description
SATI 64-8M-30 2517 NR. 0830064
Part # 64-8M-30 2517 NR. 0830064
BDI # 1404525
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
2/SPB200 2517 NR. BT02002
Description
SATI 2/SPB200 2517 NR. BT02002
Part # 2/SPB200 2517 NR. BT02002
BDI # 1404681
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.15
Outside Diameter - Millimeter:
207
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2