1408MG21B-2517
Description
1408MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1408MG21B-2517
BDI # 921942
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX-140S-21
Description
8MX-140S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-140S-21
BDI # 1117344
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX140S21-2517
Description
8MX140S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756669
Part # 8MX140S21-2517
BDI # 24302482
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
21
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX140S21-2517
Description
8MX140S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 21MMW BORE 2517 BUSH
Part # 8MX140S21-2517
BDI # 21977052
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
21