PHP 56-14M-115TB
Description
PHP 56-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-14M-115TB
BDI # 1289775
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
56G-14M-125-3535
Description
GTR-56G-14M-125 SYNCHRONOUS PULLEY
Part # 56G-14M-125-3535
BDI # 415752
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
261
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577386
Pitch Diameter - Millimeter:
249.55
P5614M85-3535
Description
P5614M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755618
Part # P5614M85-3535
BDI # 24303418
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
253.3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577186
Pitch Diameter - Millimeter:
249.55
PHP 56-14M-85TB
Description
PHP 56-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-14M-85TB
BDI # 1289750
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed