14MX180S37-4030

COMPARE

14MX180S37-4030

Description
14MX180S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 37MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX180S37-4030

BDI # 21982241

Features

Pitch Diameter - Inch: 1.243
Inch - Metric: Metric
Outside Diameter - Inch: 1.239
Face Width - Millimeter: 2.06
Face Width - Inch: 0.081

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 31.58
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY