14MX60S90-4030

COMPARE

14MX60S90-4030

Description
14MX60S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5" PD 90MMW BORED 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX60S90-4030

BDI # 21977630

Features

Pitch Diameter - Inch: 0.414
Flange Outside Diameter - Millimeter: 11.07
Inch - Metric: Metric
Outside Diameter - Inch: 0.41
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 10.527
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY