8/SPB450 4040 NR. BT04508
Description
SATI 8/SPB450 4040 NR. BT04508
Part # 8/SPB450 4040 NR. BT04508
BDI # 1404727
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
8
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577811
Pitch Diameter - Millimeter:
231.724
W4814M120-4040
Description
W4814M120-4040 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M120-4040
BDI # 613059
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578033
Pitch Diameter - Millimeter:
213.9
6/SPB630 4040 NR. BT06306
Description
SATI 6/SPB630 4040 NR. BT06306
Part # 6/SPB630 4040 NR. BT06306
BDI # 840038
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.079
Outside Diameter - Millimeter:
637
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
6
5/SPB630 4040 NR. BT06305
Description
SATI 5/SPB630 4040 NR. BT06305
Part # 5/SPB630 4040 NR. BT06305
BDI # 840037
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.079
Outside Diameter - Millimeter:
637
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
5