4/SPC560 4040 NR. CT05604
Description
SATI 4/SPC560 4040 NR. CT05604
Part # 4/SPC560 4040 NR. CT05604
BDI # 840365
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.425
Outside Diameter - Millimeter:
569.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
4
4-8V-1800-TB
Description
4-8V-1800-TB V-BELT SHEAVE ; QD BUSHED 101758202
Part # 4-8V-1800-TB
BDI # 24307623
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
4
PHP 4SPA1000TB
Description
PHP 4SPA1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPA1000TB
BDI # 1282168
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.587
Outside Diameter - Millimeter:
1005.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
4040
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
4
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.425
Outside Diameter - Millimeter:
569.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
4