P7214M170-4545
Description
P7214M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755697
Part # P7214M170-4545
BDI # 24303576
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
P7214M115-4545
Description
P7214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755695
Part # P7214M115-4545
BDI # 24303572
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed