P9014M115-4545
Description
P9014M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755745
Part # P9014M115-4545
BDI # 24303672
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
115
10-5V-1500-TB
Description
10-5V-1500-TB V-BELT SHEAVE ; QD BUSHED 101759647
Part # 10-5V-1500-TB
BDI # 24304549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
P6414M115-4545
Description
P6414M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755653
Part # P6414M115-4545
BDI # 24303488
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
P6414M170-4545
Description
P6414M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755655
Part # P6414M170-4545
BDI # 24303492
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
10-8V-1400-TB
Description
10-8V-1400-TB V-BELT SHEAVE ; QD BUSHED 101759668
Part # 10-8V-1400-TB
BDI # 24304611
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
10