10-C-120-TB
Description
10-C-120-TB V-BELT SHEAVE ; QD BUSHED 101759744
Part # 10-C-120-TB
BDI # 24304751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
P6814M115-4545
Description
P6814M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755678
Part # P6814M115-4545
BDI # 24303538
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M170-4545
Description
P6814M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755680
Part # P6814M170-4545
BDI # 24303542
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
10-C-110-TB
Description
10-C-110-TB V-BELT SHEAVE ; QD BUSHED 101759742
Part # 10-C-110-TB
BDI # 24304747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
8-8V-1250-TB
Description
8-8V-1250-TB V-BELT SHEAVE ; QD BUSHED 101759373
Part # 8-8V-1250-TB
BDI # 24309965
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
8