8-8V-1500-TB
Description
8-8V-1500-TB V-BELT SHEAVE ; QD BUSHED 101759382
Part # 8-8V-1500-TB
BDI # 24309983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
8
10-5V-1600-TB
Description
10-5V-1600-TB V-BELT SHEAVE ; QD BUSHED 101759649
Part # 10-5V-1600-TB
BDI # 24304553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
6-8V-1500-TB
Description
6-8V-1500-TB V-BELT SHEAVE ; QD BUSHED 101758962
Part # 6-8V-1500-TB
BDI # 24309143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
6
6-8V-1600-TB
Description
6-8V-1600-TB V-BELT SHEAVE ; QD BUSHED 101758965
Part # 6-8V-1600-TB
BDI # 24309149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
6
P9014M170-4545
Description
P9014M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755747
Part # P9014M170-4545
BDI # 24303676
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
170