14MX-224S-68
Description
14MX-224S-68 SYNCHRONOUS PULLEY ; 14MM P 224GROVES
Part # 14MX-224S-68
BDI # 1094875
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX224S68-5040
Description
14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693
Part # 14MX224S68-5040
BDI # 24301862
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-224S-68-5040
Description
14MX-224S-68-5040 SYNCH SPROCKET
Part # 14MX-224S-68-5040
BDI # 20508963
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX224S68-5040
Description
14MX224S68-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 68MMW BORE 5040 BUSH
Part # 14MX224S68-5040
BDI # 21977298
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
68
22414MG68B-5040
Description
22414MG68B 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 22414MG68B-5040
BDI # 921967
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68