10-8V-3000-TB
Description
10-8V-3000-TB V-BELT SHEAVE ; QD BUSHED 101759688
Part # 10-8V-3000-TB
BDI # 24304651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
10
12-8V-2480-TB
Description
12-8V-2480-TB V-BELT SHEAVE ; QD BUSHED 101759805
Part # 12-8V-2480-TB
BDI # 24304885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
12
168G-14M-125-5050
Description
GTR-168G-14M-125 SYNCHRONOUS PULLEY
Part # 168G-14M-125-5050
BDI # 415789
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577345
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
PHP 6-8V3000TB
Description
PHP 6-8V3000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-8V3000TB
BDI # 1283103
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
TB SPC710/10 5050
Description
SPC710/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPC710/10 5050
BDI # 1084621
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.331
Outside Diameter - Millimeter:
719.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10