5-8V-3550-TB
Description
5-8V-3550-TB V-BELT SHEAVE ; QD BUSHED 101758606
Part # 5-8V-3550-TB
BDI # 24308431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5
6/8V35.5-5050
Description
6/8V35.5-5050 (110382) ; POR MTO NON RETURNABLE
Part # 6/8V35.5-5050
BDI # 254403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
8 8V 3550 TB
Description
8 8V 3550 TB V-BELT SHEAVE ; 8GR 8V 35.5" OD BORED FOR 5050 BUSHING
Part # 8 8V 3550 TB
BDI # 21979638
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
8
PHP 192-14M-170TB
Description
PHP 192-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-14M-170TB
BDI # 1289804
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.583
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
170
5 8V 3550 TB
Description
5 8V 3550 TB V-BELT SHEAVE ; 5GR 8V 35.5" OD BORED FOR 5050 BUSHING
Part # 5 8V 3550 TB
BDI # 21981665
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5