18014MG125B-7060
Description
18014MG125B 7060 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG125B-7060
BDI # 921950
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-180S-125
Description
14MX-180S-125 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 14MX-180S-125
BDI # 1094862
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX180S125-7060
Description
14MX180S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 125MMW BORE 7060BUSH
Part # 14MX180S125-7060
BDI # 21982237
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-180S-125-7060
Description
14MX-180S-125-7060 SYNCH SPROCKET
Part # 14MX-180S-125-7060
BDI # 20509101
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
125