P6814M40-E
Description
P6814M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755683
Part # P6814M40-E
BDI # 24303548
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P68-14M-40-E HTD
Description
P68-14M-40-E HTD SYNCH SPROCKET ; NON RETURNABLE
Part # P68-14M-40-E HTD
BDI # 254633
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
W6814M42-E
Description
W6814M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6814M42-E
BDI # 613115
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577997
Pitch Diameter - Millimeter:
303.022
W6814M20-E
Description
W6814M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756156
Part # W6814M20-E
BDI # 24304405
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
W6814M42-E
Description
W6814M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756157
Part # W6814M42-E
BDI # 24304407
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed