15XL037 AL NR. XA37015
Description
SATI 15XL037 AL NR. XA37015
Part # 15XL037 AL NR. XA37015
BDI # 1405626
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.26
Mounting Method:
Rough Bore
31T10/15-2 NR. 31T1015
Description
SATI 31T10/15-2 NR. 31T1015
Part # 31T10/15-2 NR. 31T1015
BDI # 1404306
Features
Pitch Diameter - Inch:
1.886
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.807
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.9
Mounting Method:
Rough Bore
15-5M-09 NR. 05M0915
Description
SATI 15-5M-09 NR. 05M0915
Part # 15-5M-09 NR. 05M0915
BDI # 1403805
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
23.87
Mounting Method:
Rough Bore
40T10/15-2 NR. 40T1015
Description
SATI 40T10/15-2 NR. 40T1015
Part # 40T10/15-2 NR. 40T1015
BDI # 1404416
Features
Pitch Diameter - Inch:
1.886
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.807
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.9
Mounting Method:
Rough Bore
36T5/15-2 NR. 36T5015
Description
SATI 36T5/15-2 NR. 36T5015
Part # 36T5/15-2 NR. 36T5015
BDI # 1404374
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore