568MT85AF-L75S2H
Description
568MT85AF L75S2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT85AF-L75S2H
BDI # 926749
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
568MT85AF-L75S2D
Description
568MT85AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT85AF-L75S2D
BDI # 926746
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
568MT85AF-L75S2G
Description
568MT85AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT85AF-L75S2G
BDI # 926748
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
568MT85AF-L75F2H
Description
568MT85AF L75F2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT85AF-L75F2H
BDI # 926744
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85