Features
Inch - Metric:
Inch
Outside Diameter - Inch:
63
Outside Diameter - Millimeter:
1600.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
6
P216-20M-170
Description
P216-20M-170 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 170MM W
Part # P216-20M-170
BDI # 1125537
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
71
Outside Diameter - Millimeter:
1803.4
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
12