40L075 SDS
Description
40L075 SDS SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 40L075 SDS
BDI # 620279
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.406
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573809
Pitch Diameter - Millimeter:
121.28
P568M20-SDS
Description
P568M20-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755628
Part # P568M20-SDS
BDI # 24303438
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
W488M22-SDS
Description
W488M22-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756124
Part # W488M22-SDS
BDI # 24304341
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
25V520SDS
Description
25V520SDS SHEAVE ; NON-RETURNABLE 2 GROOVE 52.2"OD
Part # 25V520SDS
BDI # 331383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
QD Bushing | Solid Style | Type A1
Global Part Number GPN:
15259
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
448MT20AF-SDS
Description
448MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT20AF-SDS
BDI # 925903
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed