8 C 440 U
Description
8 C 440 U V-BELT SHEAVE ; 8GR B 4.4" PD BORED FOR U0 BUSHING
Part # 8 C 440 U
BDI # 21977006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
4 C 440 U
Description
4 C 440 U V-BELT SHEAVE ; 4GR C 44" OD BORED FOR U0 BUSHING
Part # 4 C 440 U
BDI # 21982117
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
4
4 8V 4000 U
Description
4 8V 4000 U V-BELT SHEAVE ; 4GR 8V 40" OD BORED FOR U0 BUSHING
Part # 4 8V 4000 U
BDI # 21982037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
4
6-8V-4000-U
Description
6-8V-4000-U V-BELT SHEAVE ; QD BUSHED 101758993
Part # 6-8V-4000-U
BDI # 24309205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
5 8V 4000 U
Description
5 8V 4000 U V-BELT SHEAVE ; 5GR 8V 40" OD BORED FOR U0 BUSHING
Part # 5 8V 4000 U
BDI # 21981667
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
5