04B-1/Z=29 NR. PS02029
Description
SATI 04B-1/Z=29 NR. PS02029
Part # 04B-1/Z=29 NR. PS02029
BDI # 1405322
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Pitch Diameter - Inch:
2.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.276
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
55.5
Mounting Method:
Rough Bore
PHS 04B-1B26
Description
PHS 04B-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1B26
BDI # 1284417
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.051
Pitch Diameter - Millimeter:
49.77
Mounting Method:
Rough Bore
04B-1/Z=13 NR. PS02013
Description
SATI 04B-1/Z=13 NR. PS02013
Part # 04B-1/Z=13 NR. PS02013
BDI # 840618
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Pitch Diameter - Inch:
0.986
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.075
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
25.05
Mounting Method:
Rough Bore
04B-1/Z=12 NR. PS02012
Description
SATI 04B-1/Z=12 NR. PS02012
Part # 04B-1/Z=12 NR. PS02012
BDI # 840617
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Pitch Diameter - Inch:
0.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1
Other Features:
6MM Plain Bore
Pitch Diameter - Millimeter:
23.18
Mounting Method:
Rough Bore
PHS 04B-1B38
Description
PHS 04B-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1B38
BDI # 1284421
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Pitch Diameter - Millimeter:
72.66
Mounting Method:
Rough Bore