04B-1/Z=14 NR. PS02014
Description
SATI 04B-1/Z=14 NR. PS02014
Part # 04B-1/Z=14 NR. PS02014
BDI # 1405320
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Pitch Diameter - Inch:
1.061
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
26.96
Mounting Method:
Rough Bore