Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
PHS 06B-1CTBH57
Description
PHS 06B-1CTBH57 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1CTBH57
BDI # 1284757
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
6.000C32 3-7/16 FORD SPEC
Description
6.000C32 3-7/16 FORD SPEC SPROCKET
Part # 6.000C32 3-7/16 FORD SPEC
BDI # 22865697
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
PHS 06B-1CH23
Description
PHS 06B-1CH23 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1CH23
BDI # 1292269
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore