Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
H06B14 X 10MM RSB
Description
H06B14 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H06B14 X 10MM RSB
BDI # 22379024
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
06B-1/Z=14 NR. PS05014
Description
SATI 06B-1/Z=14 NR. PS05014
Part # 06B-1/Z=14 NR. PS05014
BDI # 1405332
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
ALTERED RS06-1B14
Description
ALTERED RS06-1B14 ROLLER SPROCKET ; 20MM BORE KW 2SS
Part # ALTERED RS06-1B14
BDI # 21525348
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore