06B-2/Z=10 NR. PD05010
Description
SATI 06B-2/Z=10 NR. PD05010
Part # 06B-2/Z=10 NR. PD05010
BDI # 1405081
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore