06B-2/Z=11 NR. PD05011
Description
SATI 06B-2/Z=11 NR. PD05011
Part # 06B-2/Z=11 NR. PD05011
BDI # 1405082
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore