06B-2/Z=19 NR. PD05019
Description
SATI 06B-2/Z=19 NR. PD05019
Part # 06B-2/Z=19 NR. PD05019
BDI # 1405090
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
D06B19H X 12MM RSB
Description
D06B19H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B19H X 12MM RSB
BDI # 22378024
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
D06BTB19
Description
D06BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB19
BDI # 607113
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569172
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Duplex Type
Global Part Number GPN:
569328
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
PHS 06B-2BH19
Description
PHS 06B-2BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2BH19
BDI # 1284786
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore