06B-2/Z=36 NR. PD05036
Description
SATI 06B-2/Z=36 NR. PD05036
Part # 06B-2/Z=36 NR. PD05036
BDI # 1405107
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 06B-2BH36
Description
PHS 06B-2BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH36
BDI # 1284814
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 06B-2B36
Description
PHS 06B-2B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B36
BDI # 1284813
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Duplex Type
Global Part Number GPN:
569189
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore